Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 2.5 Outside Dia, 12 Length
Mfr # 18358
Zoro # G707152283
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.5
- Tube Length 12
- Tube Material Copper
- Inside Dia. 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18358
- Zoro # G707152283
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 2.5 |
Tube Length | 12 |
Inside Dia. | 2 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI PVC CHCK VLV 3/4"" (1001-07)
- PFISTER Pfister Bdy Dvtr An (951-1420)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2908)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L (D 06050P)
- Onlinemetals Copper Tubing