Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 36 Length
Mfr # 19730
Zoro # G507152704
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.25
- Tube Length 36
- Tube Material Copper
- Inside Dia. 0.186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19730
- Zoro # G507152704
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.25 |
Tube Length | 36 |
Inside Dia. | 0.186 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Ball Lever Rod Group for 1109 (G-195-DST9)
- RIDGID RIDGID® Model No. Rc-2375 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 2-3/8" Capacity (30088)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 36 in. L (12PL-CA11-0360-11B-38B)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- U-POL PRODUCTS U-POL Products UP0768 Weld 2 Copper Primer; Aer. (UPL-UP0768)
- Onlinemetals Tubing