Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 24 Length
Mfr # 19730
Zoro # G507152759
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.25
- Tube Length 24
- Tube Material Copper
- Inside Dia. 0.186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19730
- Zoro # G507152759
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.25 |
Tube Length | 24 |
Inside Dia. | 0.186 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-10691)
- MOEN Cartridge Kerox Vlv Kit (4000)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310038203)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brushed Nickel (38190-BN)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- STREAMLINE Streamline 3/8X60L L-Type, Soft Coil Tubing, 3/8 in, 1/2 in OD, 60 ft L (LS03060)
- Onlinemetals Copper Tubing