Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length
Mfr # 19730
Zoro # G807152688
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.25
- Tube Length 12
- Tube Material Copper
- Inside Dia. 0.186
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19730
- Zoro # G807152688
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.25 |
Tube Length | 12 |
Inside Dia. | 0.186 |
Details
Item | Aluminum Sheet/Plate 7075 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" NOM C Copper 90 Degree Elbow (607 4)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- IMPERIAL Flaring/Swaging Tool (275-FS)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type K (KH06005)
- Onlinemetals Copper Tubing