Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Sheet/Plate 7050, Aluminum, 96 L.
Mfr # 18119
Zoro # G307152461
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Outside Dia 2.5
- Inside Dia. 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18119
- Zoro # G307152461
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Inside Dia. | 2.25 |
Details
Material | Aluminum |
Outside Dia | 2.5 |
Item | Aluminum Sheet/Plate 7050 |
Description
Aluminum Round Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.250" Thick (1UTN8)
- ZORO SELECT Rod, 4140, 1/2 In Dia x 6 Ft, BHN 241 (2HKT7)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK260 (MSA2-FK)
- FIBERGRATE RD Tube, ISOFR, Gry, 1 ODx1/8 In Wall, 10 Ft (871010)
- ONLINEMETALS Nickel Round Bar 625, Aluminum, 48 L. (12812)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 24 L. (4264)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23437)
- ONLINEMETALS Carbon Steel Round Bar 12L14, Aluminum, 288 L. (7873)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 12 L. (20905)
- ONLINEMETALS Bar-Rectangle, Copper, 110 Alloy Type, 12 L. (4263)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 3/4 in, 6 ft L. (14952_72_0)
- Onlinemetals Aluminum Tube Stock