Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Sheet/Plate 7050, Alloy Steel, 72 L.
Mfr # 19731
Zoro # G707085062
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material Alloy Steel
- Outside Dia 1
- Inside Dia. 0.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19731
- Zoro # G707085062
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 72 |
Inside Dia. | 0.688 |
Details
Material | Alloy Steel |
Outside Dia | 1 |
Item | Aluminum Sheet/Plate 7050 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-657)
- MIDWEST FASTENER 7/16" x 1" x 1/16" Neoprene Rubber Washers 20PK (72671)
- ZORO SELECT Buna-N Sheet, 60A, 24"x24"x3/16", Blue (BULK-RS-H60MD-39)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS Aluminum Perforated Sheet 3003, Aluminum, 144 L. (19929)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 240 L. (19958)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 240 L. (23689)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 240 L. (26547)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 12 L. (23689)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 12 L. (20905)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 5/8 in, 1/2 ft L. (9724_6_0)
- Onlinemetals Aluminum Tube Stock