Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 48 Length
Mfr # 19629
Zoro # G607087517
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.375
- Tube Length 48
- Tube Material Alloy Steel
- Inside Dia. 0.999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19629
- Zoro # G607087517
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.375 |
Tube Length | 48 |
Inside Dia. | 0.999 |
Details
Item | Aluminum Sheet/Plate 6061 |
Tube Material | Alloy Steel |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT SS Cross (4381037910)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-S-06-SS)
- SLOAN Flush Valve Part Opt Plus Ress-U-0.125 (3379015)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-4-2)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- STREAMLINE 2 in. x 20 ft. Copper Type L Pipe (LH20020)
- Onlinemetals Tubing