Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 36 Length
Mfr # 19629
Zoro # G907087507
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.375
- Tube Length 36
- Tube Material Alloy Steel
- Inside Dia. 0.999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19629
- Zoro # G907087507
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.375 |
Tube Length | 36 |
Inside Dia. | 0.999 |
Details
Item | Aluminum Sheet/Plate 6061 |
Tube Material | Alloy Steel |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100258)
- READING TUBE COPPER UTY 1/4""X50' (6363804859806)
- KOHLER Mayfield Bottom Sink Rack For Use In (6003-ST)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 48" L (ZUSA-PF-2978)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ZORO SELECT 260 Brass Round Tube, 7/32 in Outside Dia, 1 ft Length (8130)
- Onlinemetals Copper Tubing