Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 240 Length
Mfr # 19628
Zoro # G007087414
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- Outside Dia. 1.375
- Tube Length 240
- Tube Material Alloy Steel
- Inside Dia. 1.135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 19628
- Zoro # G007087414
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.375 |
Tube Length | 240 |
Inside Dia. | 1.135 |
Details
Item | Aluminum Sheet/Plate 6061 |
Tube Material | Alloy Steel |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: 7-Setting Suredock Magnetic Hand Shower (54810-CZ-PK)
- MOEN Wand Kit (168492SRS)
- BECK 3/4" x 2" Black Pipe Nipple Sch 80 (0332619006)
- APG 1" Polypropylene Part E (3E10EPP)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- K&S PRECISION METALS Straight Tubing, 1/4 in Outside Dia, K (9515-6)
- Onlinemetals Tubing