Shop All Copper Tubing
Onlinemetals
Aluminum Sheet/Plate 2024, 0.75 Outside Dia, 144 Length
Mfr # 18339
Zoro # G507152940
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$206.99
Free 30-Day Returns
Key Features
- Outside Dia. 0.75
- Tube Length 144
- Tube Material Copper
- Inside Dia. 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18339
- Zoro # G507152940
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.75 |
Tube Length | 144 |
Inside Dia. | 0.625 |
Details
Item | Aluminum Sheet/Plate 2024 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255576-75)
- RHEEM 50 gal, 240V, Single Phase (PROE50 M2 RH95)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 200m, PK20 (155396-75)
- ANVIL 66 3/4 GAL WLD BM ATTCH W/BOLT (0500300439)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- STREAMLINE 5/16 in. x 50 ft. Copper Refrigeration Coil, 50PK (D05050)
- Onlinemetals Tubing