Shop All Plastic Sheets
Onlinemetals
Aluminum Sheet-Expanded 36 L x 24 W x 0.095 Thick
Mfr # 22513
Zoro # G307084236
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Thickness 0.095
- Plastic Width 24
- Plastic Length 36
- Shape Flattened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22513
- Zoro # G307084236
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 36 |
Details
Item | Sheet-Expanded |
Plastic Material | Aluminum |
Plastic Thickness | 0.095 |
Shape | Flattened |
Description
Aluminum Expanded Sheet 3003 Flattened offers good strength, high durability, easy machinability, high corrosion resistance, and light weight It is a single piece construction that won't unravel and can be easily cut, formed, or welded 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping Expanded Sheet is popular for filters, covers, artwork, and security grates Flattened means that the pieces of the mesh have a flattened top bottom surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1000)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-4)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (18041_72_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.093" Thick (BULK-PS-PC-580)
- ONLINEMETALS Aluminum Angle-Unequal 36 L x 0.125 Thick (23466)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 1.5 Thick (6411)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 24 W x 0.08 Thick (22509)
- ONLINEMETALS Aluminum Angle-Unequal 12 L x 0.062 Thick (22964)
- ONLINEMETALS Brass Bar-Square 24 L x 0.313 W x (22678)
- ONLINEMETALS Copper Bar-Round 72 L x (22679)
- AMERILUX HDPE, BLACK (4334473)
- Onlinemetals Plastic Sheets