Shop All Copper Tubing
Onlinemetals
Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length
Mfr # 21954
Zoro # G907154049
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.1875
- Tube Length 36
- Tube Material Copper
- Inside Dia. 0.1235
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21954
- Zoro # G907154049
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.1875 |
Tube Length | 36 |
Inside Dia. | 0.1235 |
Details
Item | Aluminum Round Tube 6061 |
Tube Material | Copper |
Description
Copper Tube Round Tube 122 offers high corrosion resistance, ductility, as well as high thermal and electric conductivity 122 is a deoxidized copper alloy, and is easily worked and formed This material is typically used in piping, tubing, architectural and interior design, jewelry, and heat exchangers Many of our customers use this size as a substitute for 5mm copper tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO 1 in PVC Drainhose Adapter for all American Built Pro drain pans (SPF-100)
- DIXON Gruvlok Grooved Fitting Gasket, 5 in Nominal, EPDM, Domestic (G500E)
- NIBCO 3/4" x 1/2" NOM C Reducing 90 Degree Close Rough Elbow (607R 3/4x1/2)
- NIBCO 1/8" NOM C Copper Tee (U611 1/8)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- STREAMLINE 3/8 in. O.D. x 50 ft. Copper Refrigeration Tubing, 1PK (D 06050)
- Onlinemetals Copper Tubing