Shop All Copper Tubing
Onlinemetals
Aluminum Round Tube 6061, 0.1875 Outside Dia, 12 Length
Mfr # 21954
Zoro # G907153998
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.1875
- Tube Length 12
- Tube Material Copper
- Inside Dia. 0.1235
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21954
- Zoro # G907153998
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.1875 |
Tube Length | 12 |
Inside Dia. | 0.1235 |
Details
Item | Aluminum Round Tube 6061 |
Tube Material | Copper |
Description
Copper Tube Round Tube 122 offers high corrosion resistance, ductility, as well as high thermal and electric conductivity 122 is a deoxidized copper alloy, and is easily worked and formed This material is typically used in piping, tubing, architectural and interior design, jewelry, and heat exchangers Many of our customers use this size as a substitute for 5mm copper tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y52)
- ARMACELL 2-1/8" Idx1" Lapseal Armaflex Pipe Insul. 36/Ctn (BST21810)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1/4", PVC/FPM, Threaded (AV10025T)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length 1/2" x 3/4" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12L)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ZORO SELECT 260 Brass Round Tube, 7/32 in Outside Dia, 1 ft Length (8130)
- Onlinemetals Tubing