Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Round Bar 6262, Carbon Steel, 240 L.
Mfr # 10041
Zoro # G407085188
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Length 240
- Material Carbon Steel
- Wall Thickness 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10041
- Zoro # G407085188
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 240 |
Details
Material | Carbon Steel |
Wall Thickness | 0.3125 |
Item | Aluminum Round Bar 6262 |
Description
Hot Rolled Steel Flat Bars A36 03125 X 1 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-12)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 2" Dia. (1NMW6)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 12 1/8 in D, Checker Plate (22188R125-TRD5)
- ONLINEMETALS Stainless Steel Rectangle Tube 304, Aluminum, 240 L. (20737)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 96 L. (6657)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 48 L. (9975)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 36 L. (10008)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1175)
- ONLINEMETALS Tube-Square, Aluminum, 6061 Alloy Type, 288 L. (14466)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3 3/4 in, 1 ft L. (1201_12_0)
- Onlinemetals Aluminum Tube Stock