Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Round Bar 6061, Aluminum, 24 L.
Mfr # 12843
Zoro # G507153343
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Aluminum
- Outside Dia 1.5
- Inside Dia. 1.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12843
- Zoro # G507153343
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 24 |
Inside Dia. | 1.43 |
Details
Material | Aluminum |
Outside Dia | 1.5 |
Item | Aluminum Round Bar 6061 |
Description
Aluminum Round Tube 2024T3 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-SR-30)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/16 in Thick, Black (CNES591161/450T)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ZORO SELECT Water Hard Drill Rod, W1, 9/16, 0.5625 In (W1D9166)
- ONLINEMETALS Brass Rectangle Tube 272, Aluminum, 96 L. (20939)
- ONLINEMETALS Bar-Hex, Carbon Steel, 12L14 Alloy Type, 48 L. (19768)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 24 L. (13218)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 12 L. (4371)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1190)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 36 L. (15490)
- SWIVEL 11479 0.75 x 96 in. Round Aluminium Tube (SW698850)
- Onlinemetals Aluminum Tube Stock