Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Round Bar 2024, Aluminum, 96 L.
Mfr # 12834
Zoro # G507152223
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96
- Material Aluminum
- Outside Dia 1.25
- Inside Dia. 1.084
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12834
- Zoro # G507152223
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 96 |
Inside Dia. | 1.084 |
Details
Material | Aluminum |
Outside Dia | 1.25 |
Item | Aluminum Round Bar 2024 |
Description
Aluminum Round Tube 2024T3 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange (878876)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-CAC-451)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.002", Pk20 (MSB002-20)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-ACR-27)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 96 L. (6711)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 12 L. (19862)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 36 L. (19858)
- ONLINEMETALS Stainless Steel Pipe 304, Aluminum, 24 L. (13921)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 12 L. (20905)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 36 L. (23689)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (9569_12_0)
- Onlinemetals Aluminum Tube Stock