Shop All Aluminum Tube Stock
Onlinemetals
Aluminum Rectangle Bar 7075, Aluminum, 12 L.
Mfr # 4371
Zoro # G907085688
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Aluminum
- Outside Dia 2.88
- Inside Dia. 2.323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 4371
- Zoro # G907085688
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 12 |
Inside Dia. | 2.323 |
Details
Material | Aluminum |
Outside Dia | 2.88 |
Item | Aluminum Rectangle Bar 7075 |
Description
Aluminum Pipe 6061T6 Schedule 80 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ZORO SELECT Rubber Strip, Silicone, 1/2"Th, 36"x2", 40A (BULK-RS-S40-828)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 48" Length (20-103)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (PS-UHMW-RCY-8)
- ONLINEMETALS Anodized AIuminum Rectangle Bar 6063, Aluminum, 144 L. (7083)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 12 L. (6691)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 48 L. (9975)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 48 L. (7573)
- ONLINEMETALS Aluminum Round Tube 6061, Anodized AIuminum, 72 L. (23901)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1190)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (19893_36_0)
- Onlinemetals Aluminum Tube Stock