Shop All Plastic Rods
Onlinemetals
Aluminum Plastic Sheet/Plate HDPE 192 L
Mfr # 18113
Zoro # G507085811
product price: $106.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18113
- Zoro # G507085811
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 192 |
Details
Material | Aluminum |
Item | Plastic Sheet/Plate HDPE |
Description
12 inch Aluminum Round Bar 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1ZAH8)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 6 Ft (SB-5052-0250-01-72)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 4" W (HTSQ/44188-24)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 24 X 48 (SPLEXICL.500-24X48)
- ONLINEMETALS Titanium Bar-Round 24 L (4620)
- ONLINEMETALS Aluminum Bar-Square 12 L, 1.25 W (13474)
- ONLINEMETALS Aluminum Aluminum Channel 6063 12 L, 24 W (13479)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.25 W (10318)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W (10343)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 1" Dia. (BULK-PT-PC-19)
- Onlinemetals Plastic Rods