Shop All Plastic Rods
Onlinemetals
Aluminum Copper Round Bar 101 144 L
Mfr # 9894
Zoro # G607086336
product price: $92.19
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$92.19
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9894
- Zoro # G607086336
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 144 |
Details
Material | Aluminum |
Item | Copper Round Bar 101 |
Description
116 inch Aluminum Round Bar 2024T351 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 48" L, 1/2" W (BULK-PS-NYL-852)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9371-M)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- RANDALL 1In. X 1/16In. ANGLE (8 FT MF-648)
- ONLINEMETALS Clear Plastic Round Rod 24 L (21835)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- ONLINEMETALS Titanium Bar-Round 24 L (4732)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 1.25 W (10320)
- ONLINEMETALS Titanium Bar-Round 36 L (4736)
- Onlinemetals Plastic Rods