Shop All Plastic Sheets
Onlinemetals
Aluminum Channel 192 L x 0.125 Thick
Mfr # 21786
Zoro # G107083491
product price: $125.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Thickness 0.125
- Plastic Length 192
- Shape Architectural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21786
- Zoro # G107083491
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 192 |
Details
Item | Channel |
Plastic Material | Aluminum |
Plastic Thickness | 0.125 |
Shape | Architectural |
Description
Aluminum Architectural Channel 6063T52 has excellent corrosion resistance, good formability, and light weight 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 60A (BULK-RS-S60-812)
- ZORO SELECT Polycarbonate U Channel Stock , 12" L, Clear (BULK-UC-PC-5)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x4", 70A (BULK-RS-SBR75-143)
- ONLINEMETALS Carbon Steel Bar-Hex 12 L x (22879)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 96 L x 0.125 Thick (24931)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 12 W x 0.5 Thick (15439)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.75 W x (26161)
- ONLINEMETALS Plastic Bronze Round Bar 642 24 L x 48 W x 0.75 Thick (12553)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22509)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 X 48.000 X 96.000 [Each] (SGPO3.125X48.000X96.000)
- Onlinemetals Plastic Sheets