Shop All Plastic Rods
Onlinemetals
Aluminum Carbon Steel Round Bar 1018 144 L
Mfr # 9893
Zoro # G607086657
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 9893
- Zoro # G607086657
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 144 |
Details
Material | Aluminum |
Item | Carbon Steel Round Bar 1018 |
Description
12 inch Aluminum Round Bar 2024T351 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 4140, 2 1/4 In Dia x 3 Ft L, BHN 321 (2KUG2)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1" Thick (BULK-PS-UHMW-218)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 48 X 48 (SACR.250CCF-48X48)
- ZORO SELECT Rod, Aluminum, 6061, 1 In Dia x 3 Ft L (2EYG9)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2 W (10343)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 1.5 W (10328)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 1 W (10305)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6658)
- ONLINEMETALS Aluminum Bar-Square 12 L, 1.25 W (13474)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- ONLINEMETALS Aluminum Bar-Square 144 L, 1 W (13473)
- Onlinemetals Plastic Rods