Shop All Plastic Rods
Onlinemetals
Aluminum Bronze Hollowbar 932 12 L, 24 W
Mfr # 13494
Zoro # G307086421
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 12
- Width 24
- Thickness 0.063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13494
- Zoro # G307086421
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 24 |
Details
Material | Aluminum |
Item | Bronze Hollowbar 932 |
Thickness | 0.063 |
Description
Aluminum Perforated Sheet 300314 Round Hole provides offers good strength, high durability, easy machinability, high corrosion resistance, and light weight 3003 aluminum is wellsuited to outdoor and harsh environment applications due to its durability and corrosion resistance It is typically used in decorative parts, structural and vehicle trim, chemical tanks, pressure vessels, and piping Perforated Sheet is popular for filters, covers, artwork, and security grates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-14)
- BERRY PLASTICS 625904 4 mil 8 x 100 ft. Film Polyethylene Sheeting - Clear (BE11874)
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 3/8" T x 12" W x 12" L (BULK-CRK-63)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L (TS2X.25-72)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1 W (10305)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1.75 W (10335)
- ONLINEMETALS Titanium Bar-Round 144 L (4733)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6601)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1.25 W (18097)
- ONLINEMETALS Titanium Bar-Round 144 L (4736)
- Onlinemetals Plastic Rods