Shop All Plastic Sheets
Onlinemetals
Aluminum Bar-Square 24 L x 0.25 W x
Mfr # 26160
Zoro # G507084883
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Width 0.25
- Plastic Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26160
- Zoro # G507084883
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 0.25 |
Plastic Length | 24 |
Details
Item | Bar-Square |
Plastic Material | Aluminum |
Description
14 inch Aluminum Square Bar 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square, Copper, 110, 3/4 x 3/4 In, 3 Ft L (CUSQ00042)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 in W (ha.25x1-12)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-12)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 16" W x 3/4" Thick (BULK-PS-PE-435)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 96 L x 0.125 Thick (24931)
- ONLINEMETALS Carbon Steel Bar-Hex 36 L x (22879)
- ONLINEMETALS Carbon Steel Bar-Hex 12 L x (22879)
- ONLINEMETALS Plastic Copper Rectangle Bar 110 24 L x 24 W x 0.125 Thick (6756)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21981)
- ONLINEMETALS Brass Bar-Rectangle 24 L x 1.75 W x 1.25 Thick (22676)
- FILM-GARD Film-Gard 626015 6 Mil Filmgard Polyethylene Sheeting Poly Film Clear - 6 x 100 ft. (53486)
- Onlinemetals Plastic Sheets