Shop All Plastic Rods
Onlinemetals
Aluminum Bar-Square 12 L, 1.25 W
Mfr # 13474
Zoro # G307086018
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 1.25
- Standards AMS 4120, AMS QQ-A-225/6, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13474
- Zoro # G307086018
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 1.25 |
Details
Material | Aluminum |
Item | Bar-Square |
Standards | AMS 4120, AMS QQ-A-225/6, ASTM B211 |
Description
114 inch Aluminum Square Bar 2024T351 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.625", Pk19 (25160)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9368-M)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1/4 in Thick (BULK-PS-UHMW-64)
- PROFESSIONAL PLASTICS Clear Lumen XT LW7 Polycarbonate Sheet, 0.060 X 48.000 X 96.000 [Each (SPCLW7CL.060X48.000X96LUMENXT)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 36 W (13479)
- ONLINEMETALS Titanium Bar-Round 12 L (4777)
- ONLINEMETALS Carbon Steel Bar-Round 36 L (4789)
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 24 W (13494)
- ONLINEMETALS Titanium Bar-Round 12 L (4621)
- ONLINEMETALS Titanium Bar-Round 144 L (4733)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- Onlinemetals Plastic Rods