Shop All Plastic Rods
Onlinemetals
Aluminum Bar-Rectangle 24 L, 2 W
Mfr # 18108
Zoro # G107086027
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 24
- Width 2
- Standards AMS QQ-A-200/9, ASTM B221
- Thickness 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18108
- Zoro # G107086027
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 24 |
Width | 2 |
Details
Material | Aluminum |
Item | Bar-Rectangle |
Standards | AMS QQ-A-200/9, ASTM B221 |
Thickness | 1 |
Description
Aluminum Rectangle Bar 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 0.250" Thick (2VER8)
- E. JAMES Rubber, Neoprene, 3/16"Thick, 12"x12", 30A (6030-3/16A)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/8" Thick (BULK-PS-UHMW-534)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x3 ft. L (4YNG7)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 1.5 W (18109)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10355)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 1.5 W (10328)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- ONLINEMETALS Titanium Bar-Round 12 L (4777)
- USA INDUSTRIALS White PTFE Plastic Bar 24" L, 1/2" W (BULK-PS-PTFE-605)
- Onlinemetals Plastic Rods