Shop All Plastic Rods
Onlinemetals
Aluminum Bar-Rectangle 12 L, 2.5 W
Mfr # 13491
Zoro # G707086786
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 12
- Width 2.5
- Standards AMS QQ-A-200/8, ASTM B221
- Thickness 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13491
- Zoro # G707086786
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2.5 |
Details
Material | Aluminum |
Item | Bar-Rectangle |
Standards | AMS QQ-A-200/8, ASTM B221 |
Thickness | 1 |
Description
Aluminum Rectangle Bar 6061T6511 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shortening Shim Assortment, 26 Sizes, Pk360 (26600)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.437-24)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/81/250T)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 50A (BULK-RS-E50MIL-18)
- ONLINEMETALS Aluminum Carbon Steel Round Bar 1018 144 L (9893)
- ONLINEMETALS Carbon Steel Bar-Square 96 L, 0.625 W (10279)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 0.875 W (10297)
- ONLINEMETALS Titanium Bar-Round 12 L (4618)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.25 W (10318)
- ONLINEMETALS Stainless Steel Bar-Round 24 L (4473)
- Onlinemetals Plastic Rods