Shop All Plastic Sheets
Onlinemetals
Aluminum Angle-Unequal 48 L x 0.062 Thick
Mfr # 22964
Zoro # G707083532
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Thickness 0.062
- Plastic Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22964
- Zoro # G707083532
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 48 |
Details
Item | Angle-Unequal |
Plastic Material | Aluminum |
Plastic Thickness | 0.062 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-N50-104)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.25-72)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 10 Ft (ZUSA-RC-999)
- ZORO SELECT Tapered Cork, Trade Size 6, PK90 (4NMC3)
- ONLINEMETALS Plastic Stainless Steel Round Tube 304 12 L x 24 W x 0.118 Thick (21777)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.25 W x (26160)
- ONLINEMETALS Carbon Steel Bar-Hex 12 L x (22879)
- ONLINEMETALS Carbon Steel Bar-Hex 36 L x (22879)
- ONLINEMETALS Brass Bar-Round 72 L x (22966)
- ONLINEMETALS Aluminum Sheet-Expanded 96 L x 48 W x 0.095 Thick (22513)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-ESD-26)
- Onlinemetals Plastic Sheets