Shop All Plastic Sheets
Onlinemetals
Aluminum Angle-Unequal 36 L x 0.125 Thick
Mfr # 23466
Zoro # G007083478
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Aluminum
- Plastic Thickness 0.125
- Plastic Length 36
- Standards AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23466
- Zoro # G007083478
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 36 |
Details
Item | Angle-Unequal |
Plastic Material | Aluminum |
Plastic Thickness | 0.125 |
Standards | AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability) |
Description
Aluminum Angle 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879409)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X119HT-100)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-S40-93)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-1/4 in Outside Dia (BULK-PT-PETG-8)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 2024 12 L x 12 W x 0.125 Thick (15652)
- ONLINEMETALS Aluminum Sheet-Expanded 36 L x 24 W x 0.095 Thick (22513)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.25 W x (26160)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22507)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 24 L x 36 W x 0.063 Thick (23891)
- ONLINEMETALS Brass Bar-Round 72 L x (22966)
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- Onlinemetals Plastic Sheets