Shop All Plastic Rods
Onlinemetals
Aluminum Angle-Unequal 12 L
Mfr # 10446
Zoro # G707086878
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability)
- Thickness 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10446
- Zoro # G707086878
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Details
Material | Aluminum |
Item | Angle-Unequal |
Standards | AMS QQ-A-200/16, AMS QQ-A-200/8, ASTM B221, ASTM B308 (call for availability) |
Thickness | 0.25 |
Description
Aluminum Angle 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" T x 36" W x 120" L - Translucent White (36-005T-125)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.25-36)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. (61462104)
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red (BULK-RS-SFR70-57)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1 W (10301)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1 W (10301)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1.75 W (10335)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10343)
- ONLINEMETALS Titanium Bar-Round 24 L (4732)
- PROFESSIONAL PLASTICS Natural Teflon 12 L, 2.5 W (RTFE2.500V)
- Onlinemetals Plastic Rods