Shop All Plastic Rods
Onlinemetals
Aluminum Aluminum Channel 6063 24 L, 48 W
Mfr # 13479
Zoro # G807085832
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,364.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 24
- Width 48
- Thickness 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 13479
- Zoro # G807085832
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 24 |
Width | 48 |
Details
Material | Aluminum |
Item | Aluminum Channel 6063 |
Thickness | 5 |
Description
7050T7451 plate has great stress corrosion and exfoliation resistance, strength, and fracture toughness, even more so than the more standard aerospace aluminum alloy 7075 This alloy is normally used in thicker sections because it has less quench sensitivity which allows it to keep its strength Typical applications of 7050T7451 aluminum plate are Fuselage Frames, Bulkheads, and Wing Sections Welding is not recommended and may result in weld cracking, porosity and a weak joint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- STANLEY Alum Flatbar Mill 1-1/2X72X1/8 (N247-114)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A (BULK-RS-H70-919)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-PE-305)
- ONLINEMETALS Titanium Bar-Round 36 L (4620)
- ONLINEMETALS Clear Plastic Round Rod 24 L (21835)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 1 W (10301)
- ONLINEMETALS Natural Plastic Round Rod 12 L (6523)
- ONLINEMETALS Aluminum Bar-Square 12 L, 1.25 W (13474)
- ONLINEMETALS Aluminum Bar-Rectangle 144 L, 6 W (13413)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 1.5 W (RULT1000NA1.500)
- Onlinemetals Plastic Rods