Shop All Plastic Sheets
Onlinemetals
Alloy Steel Tube-Square 72 L x 0.375 W x
Mfr # 26420
Zoro # G907084896
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Alloy Steel
- Plastic Width 0.375
- Plastic Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26420
- Zoro # G907084896
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 0.375 |
Plastic Length | 72 |
Details
Item | Tube-Square |
Plastic Material | Alloy Steel |
Description
Alloy Steel square Tube 4130 offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square, Copper, 110, 3/4 x 3/4 In, 3 Ft L (CUSQ00042)
- ZORO SELECT Round Bar (BR360/500-12)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH8)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 60A (BULK-RS-S60-22)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 1.75 W x 0.75 Thick (21913)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 24 L x 24 W x 0.5 Thick (15439)
- ONLINEMETALS Copper Bar-Round 24 L x (21965)
- ONLINEMETALS Copper Bar-Round 72 L x (22679)
- ONLINEMETALS Aluminum Aluminum Round Tube 6061 48 L x 144 W x 0.05 Thick (24264)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 96 L x 0.125 Thick (24939)
- LAVEX 3' x 100' 4 Mil White Polyethylene Construction Sheeting on a Roll (422SH031004N)
- Onlinemetals Plastic Sheets