Shop All Plastic Sheets
Onlinemetals
Alloy Steel Bar-Hex 12 L x
Mfr # 26158
Zoro # G907084889
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Alloy Steel
- Plastic Length 12
- Standards AMS 6348, AMS 6370, AMS/MIL S-6758, ASTM A322, ASTM A331
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26158
- Zoro # G907084889
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 12 |
Details
Item | Bar-Hex |
Plastic Material | Alloy Steel |
Standards | AMS 6348, AMS 6370, AMS/MIL S-6758, ASTM A322, ASTM A331 |
Description
Alloy Steel Hex Bar 4130 Cold Drawn Normalized offers good strength and weldability without compromising steel abrasion or impact resistance This material comes in the normalized condition and doesn't require further heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT Felt Sheets (BULK-FS-S2-31)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001018)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22507)
- ONLINEMETALS Plastic Copper Rectangle Bar 110 24 L x 24 W x 0.125 Thick (6756)
- ONLINEMETALS Copper Bar-Round 72 L x (22679)
- ONLINEMETALS Brass Bar-Rectangle 24 L x 1.75 W x 1.25 Thick (22676)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.75 W x (26161)
- ONLINEMETALS Stainless Steel Tube-Round 96 L x (23045)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1YZV7)
- Onlinemetals Plastic Sheets