Shop All Brass Sheets
Onlinemetals
8.5" OD x 0.75" Wall x 7" ID Stainless Round Tube 304
Mfr # 26700
Zoro # G707079757
product price: $6,114.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$6,114.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26700
- Zoro # G707079757
- Country of Origin United States
- Category Brass Sheets
Dimensions
Length | 48 |
Details
Item | Tube-Round |
Material | Stainless Steel |
Alloy Type | 304 |
Description
Brass Sheet 280, also known as Muntz brass or Muntz metal, is known for its strength, spectacular corrosion resistance, and attractive golden color 280 is chemically similiar to bronze, but has a lower cost and better hot working capacity It is also stronger and harder than most other brasses 280 was specifically designed for use in marine applications, and this is what it is typically used for
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872730)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18f.312x8-12)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (970)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless T-Bar 304L (23751)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 0.032" Brass Sheet 260 Soft Annealed (23627)
- ONLINEMETALS 0.625" Lead Free Brass Round Bar 693 (24878)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ZORO SELECT Flat Stock, 0.125", 2" W, 1 ft. (CUREC00940)
- Onlinemetals Brass Sheets