Shop All Stainless Steel Tube Stock
Onlinemetals
8.5" OD x 0.25" Wall x 8" ID Stainless Round Tube 304
Mfr # 26698
Zoro # G407154013
product price: $2,417.99
/ea
Free Shipping & Returns
$2,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 8
- Outside Square 8.5
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26698
- Zoro # G407154013
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Inside Square | 8 |
Outside Square | 8.5 |
Wall Thickness | 0.25 |
Item | Tube-Round |
Description
Hot Rolled Mild Steel Tread Floor Plate 0075 14 ga has a 4way raised lug pattern or diamond pattern on one side, providing skid resistance and all around traction, with an easy to clean surface This is a commercial quality general purpose lowcarbon steel that can be easily fabricated and is suitable for applications where bending, moderate forming and welding are involved
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2014-10)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 40A (BULK-RS-S40-52)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (PS-PC-SR-200)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872920)
- ONLINEMETALS 0.875" Acetal Round Rod Delrin Homopolymer Black (6568)
- ONLINEMETALS 1" x 1.5" x 0.065" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10114)
- ONLINEMETALS 0.5" OD x 0.035" Wall x 0.43" ID Stainless Round Tube 316 Welded (4233)
- ONLINEMETALS 1.5" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10143)
- ONLINEMETALS 01 Alloy Steel Sheet 4130Normalized, 12 x 12 (21153)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Seamless (12938)
- ONLINEMETALS 0.375" Acetal Round Rod (Copolymer) Black (21243)
- Onlinemetals Stainless Steel Tube Stock