Shop All Alloy Steel Rods
Onlinemetals
8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard
Mfr # 13224
Zoro # G607078782
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Material Aluminum
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13224
- Zoro # G607078782
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 72 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Item | I-Beam |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Description
Aluminum IBeam American Standard 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames American Standard IBeam has a tapered flange thickness with the section near the spine being thicker than the edges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/8 in Dia. (21635_36_0)
- PRECISION BRAND Arbor Shim, 0.0470x1 1/2 ID, PK10 (24456)
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1 in Thick, Pink (5GDL7)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1/2 x 120 In (2FKA6)
- ONLINEMETALS 2" x 6" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (7042)
- ONLINEMETALS 3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless (7055)
- ONLINEMETALS 1.5" OD x 0.035" Wall x 1.43" ID Aluminum Round Tube 6061-T6-Drawn (7011)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- ONLINEMETALS 1" x 2" x 0.125" Brass Angle 385 (9606)
- ONLINEMETALS 0.1875" Carbon Steel Square Bar 1018 Cold Finish (20658)
- ZORO SELECT Rod, Steel, 4140, 3/4 In Dia x1 Ft L (2HKN4)
- Onlinemetals Alloy Steel Rods