Shop All Brass Sheets
Onlinemetals
8" OD x 2" Wall x 4" ID Stainless Round Tube 316
Mfr # 26819
Zoro # G307079881
product price: $9,455.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$9,455.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26819
- Zoro # G307079881
- Country of Origin United States
- Category Brass Sheets
Dimensions
Length | 36 |
Details
Item | Tube-Round |
Material | Stainless Steel |
Alloy Type | 316 |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1089_24_0)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4741_72_0)
- ONLINEMETALS 0.032" Brass Sheet 260 Soft Annealed (23627)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ONLINEMETALS 0.25" Lead Free Brass Round Bar 693 (24876)
- ONLINEMETALS 2.5" x 2.5" x 0.25" Stainless T-Bar 304L (23751)
- ONLINEMETALS 0.625" Lead Free Brass Round Bar 693 (24878)
- NATIONAL MANUFACTURING National Manufacturing 241237 24 x 24 in. 26 Gauge Metal Sheet (241237)
- Onlinemetals Brass Sheets