Shop All Aluminum Treads
Onlinemetals
8" Aluminum Round Bar 7075-T651 Cold Finish
Mfr # 24860
Zoro # G507067046
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,838.99
Free 30-Day Returns
Key Features
- Alloy Type 7075
- Length 36
- Material Aluminum
- Standards AMS 4123, AMS QQ-A-200/11, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 24860
- Zoro # G507067046
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Length | 36 |
Details
Alloy Type | 7075 |
Item | Bar-Round |
Material | Aluminum |
Standards | AMS 4123, AMS QQ-A-200/11, ASTM B211 |
Description
8 inch Aluminum Round Bar 7075T651 has high strength, light weight, good fatigue resistance, average corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 304SS, 3/16 In T, 1 In Leg, 7ft (4YTN3)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/4 In, 6 Ft (2HHB9)
- ZORO SELECT Aluminum Round Bar, 8 ft Overall L (23574_96_0)
- ZORO SELECT Water Hard Drill Rod, W1, 33/64, 0.5156 In (W1D33646)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.125" Aluminum Tread Plate 6061-T6 (1232)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.0625" Aluminum Tread Plate 3003-H22 (1251)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/16In T, 1x1Ft (03TP.063X12-12)
- Onlinemetals Aluminum Treads