Shop All Stainless Steel Sheets
Onlinemetals
7.75" OD x 0.75" Wall x 6.25" ID Stainless Round Tube 304
Mfr # 26675
Zoro # G607068745
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,900.99
Free 30-Day Returns
Key Features
- Length 36
- Alloy Type 304
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 26675
- Zoro # G607068745
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 36 |
Details
Alloy Type | 304 |
Material | Stainless Steel |
Item | Tube-Round |
Description
Stainless Sheet 304304L 8 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment The 8 finish is a mirror finish and comes with a protective plastic film over the reflective side
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-116)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-UHMW-115)
- ZORO SELECT Water Hard Drill Rod, W1, 9/32, 0.2812 In (W1D9326)
- FIBERGRATE Grating Clip, For Screw Size M10, 316 Stainless Steel, Unfinished, 25 PK (876000)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 2.75" Alloy Steel Round Bar 4140-Annealed Hot Rolled (26220)
- ONLINEMETALS 0.5" x 10" Aluminum Rectangle Bar 6061-T6511-Extruded (26219)
- ONLINEMETALS 1" x 2" x 0.25" Stainless Angle 304/304L (23549)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (Hammertone 304#4-24Gx48x96)
- Onlinemetals Stainless Steel Sheets