Shop All Aluminum Treads
Onlinemetals
7.5" OD x 0.5" Wall x 6.5" ID Stainless Round Tube 316
Mfr # 26809
Zoro # G707067068
product price: $4,715.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,715.99
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 60
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26809
- Zoro # G707067068
- Country of Origin United States
- Category Aluminum Treads
Dimensions
Length | 60 |
Details
Alloy Type | 316 |
Item | Tube-Round |
Material | Stainless Steel |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PC-628)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU5)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-E60HT-17)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.063" Thick (1UTR8)
- ONLINEMETALS 0.1875" Aluminum Tread Plate 6061-T6 (1233)
- ONLINEMETALS 0.1" Aluminum Tread Plate 3003-H22 (1253)
- ONLINEMETALS 0.1875" Aluminum Tread Plate 6061-T6 (1233)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.25" Aluminum Tread Plate 6061-T6 (1234)
- ONLINEMETALS 0.125" Aluminum Tread Plate 6061-T6 (1232)
- ONLINEMETALS 0.1" Aluminum Tread Plate 3003-H22 (1253)
- Onlinemetals Aluminum Treads