Shop All Alloy Steel Sheets
Onlinemetals
7.25" OD x 0.25" Wall x 6.75" ID Stainless Round Tube 304
Mfr # 26658
Zoro # G607077822
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Material Stainless Steel
- Alloy Type 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26658
- Zoro # G607077822
- Country of Origin United States
- Category Alloy Steel Sheets
Dimensions
Length | 12 |
Details
Item | Tube-Round |
Material | Stainless Steel |
Alloy Type | 304 |
Description
Alloy Steel Sheet 4130 Normalized offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8611-M)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1/2 in Inside Dia, 1 in Outside Dia (63950104)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.250" Thick (G15-.25F-6X6)
- ONLINEMETALS 1" Acrylic Round Rod Extruded Clear (21837)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- ONLINEMETALS 0.25" Hole x #18 Carbon Steel Expanded A36-Standard (22552)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 1 1/2" W (40F.5X1.5-6)
- Onlinemetals Alloy Steel Sheets