Shop All Copper Sheets
Onlinemetals
7" OD x 2" Wall x 3" ID Stainless Round Tube 316
Mfr # 26794
Zoro # G307067512
product price: $14,508.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$14,508.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26794
- Zoro # G307067512
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 60 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Item | Tube-Round |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Hole x 16 ga. Aluminum Expanded 3003-Standard (22569)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ESD-224)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-ACR-1)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-S20S-2)
- ONLINEMETALS 6.5" OD x 1.5" Wall x 3.5" ID Stainless Round Tube 316 (26786)
- ONLINEMETALS 0.0625" Copper Sheet 101-H02 (7147)
- ONLINEMETALS 0.0216" Copper Sheet 110-O (24683)
- ONLINEMETALS 2" x 2" x 0.25" Stainless T-Bar 304L (23750)
- ONLINEMETALS 1.25" Lead Free Brass Round Bar 693 (24882)
- ONLINEMETALS 2" Nom. Schedule 40 Carbon Pipe A500 (23670)
- ONLINEMETALS 0.025" Copper Sheet 110-H02 (19856)
- Onlinemetals Copper Sheets