Shop All Copper Sheets
Onlinemetals
7" OD x 0.25" Wall x 6.5" ID Stainless Round Tube 316
Mfr # 26797
Zoro # G907067509
product price: $4,818.99
/ea
Free Shipping & Returns
$4,818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26797
- Zoro # G907067509
- Country of Origin United States
- Category Copper Sheets
Dimensions
Length | 72 |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Item | Tube-Round |
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Ball, 3/4 in, Black, Standard, PK5 (BULK-RB-N70-7)
- ZORO SELECT Angle Stock, 304SS, 1/8 In T, 2 In Leg, 7 Ft (4A.125X2-84)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-ACR-11)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet - .30(2Ply) Thick x 6" Width x 192" Length - Black (20-137-0375)
- ONLINEMETALS 7" OD x 2" Wall x 3" ID Stainless Round Tube 316 (26794)
- ONLINEMETALS 0.04" Copper Sheet 101-H02 (15245)
- ONLINEMETALS 0.0625" Copper Sheet 110-1/8-1/4 Hard (20311)
- ONLINEMETALS 2" x 2" x 0.25" Stainless T-Bar 304L (23750)
- ONLINEMETALS 0.0625" Copper Sheet 110-O (21846)
- ONLINEMETALS 2" x 0.625" x 0.25" Carbon Steel Channel A36 Hot Rolled (23400)
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- Onlinemetals Copper Sheets