Shop All Carbon Steel Sheets
Onlinemetals
6.75" OD x 0.75" Wall x 5.25" ID Stainless Round Tube 304
Mfr # 26644
Zoro # G807080929
product price: $19,536.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$19,536.99
Free 30-Day Returns
Key Features
- Length 240
- Material Stainless Steel
- Alloy Type 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26644
- Zoro # G807080929
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 240 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Item | Tube-Round |
Description
Hot Roll Weathering Steel Sheet A606A588A CORTEN Equivalent 01875 has a higher corrosion resistance than other hot roll steels and produces a rusted finish corrosion resistant layer as it is exposed to the elements Weathering Steel sheet is popularly used in sculpture, exterior facades and roofing when an antiqued appearance is desired Hot Roll A606A588A are similar to the product trade named CorTen but have a slightly different chemical make up
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 10 Ft (ZUSA-RC-998)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 30A (BULK-RS-S30-24)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAK8)
- ZORO SELECT 1.75" Carbon Steel Hex Bar 1018 Cold Finish (22547_24_0)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Steel Channel 316/316L (26366)
- ONLINEMETALS 2" x 2" x 0.25" Anodized Aluminum Angle 6063-T5 Clear (25943)
- ONLINEMETALS 18 ga. (0.048") Carbon Steel Sheet A1008 Cold Roll (14695)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded (23728)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 2" W (1095 SpS0.025x2x601)
- Onlinemetals Carbon Steel Sheets