Shop All Aluminum Sheets
Onlinemetals
6" x 0.18" Stainless Square Tube 304 Welded
Mfr # 26148
Zoro # G907069381
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 96
- Alloy Type 304
- Material Stainless Steel
- Standards ASTM A554
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26148
- Zoro # G907069381
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6 |
Length | 96 |
Details
Alloy Type | 304 |
Material | Stainless Steel |
Item | Tube-Square |
Standards | ASTM A554 |
Description
Stainless Square Tube 304 Welded offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 25 ft. (LK937-25)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B2)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 11/16 in W (18H.687-72)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.063" Thick (BULK-PS-PP-37)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 0.05" Aluminum Sheet 5052-H32 (7127)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.188X1.25-12)
- Onlinemetals Aluminum Sheets