Shop All Stainless Steel Tube Stock
Onlinemetals
6" OD x 0.875" Wall x 4.25" ID Stainless Round Tube 304
Mfr # 26621
Zoro # G607153328
product price: $1,328.99
/ea
Free Shipping & Returns
$1,328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 4.25
- Outside Square 6
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26621
- Zoro # G607153328
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Inside Square | 4.25 |
Outside Square | 6 |
Wall Thickness | 0.875 |
Item | Tube-Round |
Description
Bronze Sheet 220 has excellent formability, corrosion resistance, and high strength Technically, 220 is closer to a brass than a bronze due to its higher tin content, but it is still known as commercial bronze The rich color of 220 also makes it extremely popular with artists It is typically used in medals, medallions, jewelry, hardware, lighting fixtures, kickplates, pushplates, weather stripping, and marine hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Aluminum Round Bar 6061-T6511-Extruded (1080)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/8" Dia. (BULK-CR-CF-3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-PC-15)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- ONLINEMETALS 2" x 0.12" Stainless Square Tube 304 Welded (533)
- ONLINEMETALS 2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10172)
- ONLINEMETALS 0.5" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7505)
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- ONLINEMETALS 3" OD x 0.375" Wall x 2.25" ID Carbon Steel Round Tube A513-Type 5 DOM (13000)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (14755_6_0)
- Onlinemetals Stainless Steel Tube Stock