Shop All Stainless Steel Pipes
Onlinemetals
6" Nom. Schedule 40 Stainless Pipe 316/316L Welded
Mfr # 17877
Zoro # G507155576
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,838.99
Free 30-Day Returns
Key Features
- Material - Pipe Stainless Steel
- Outside Dia. 6.625
- Inside Dia. 6.065
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 17877
- Zoro # G507155576
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 240 |
Outside Dia. | 6.625 |
Inside Dia. | 6.065 |
Details
Material - Pipe | Stainless Steel |
Item | Stainless Steel Sheet/Plate 17-4 |
Description
Stainless Pipe 316 Schedule 40 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN KITCHEN & BATH SingleLever PullOut Spray Kitchen Faucet Chrome (AB50 3711C)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (466-040X)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1004)
- MAGELLAN KS3195NML 1/4 Turn Water Filter Faucet (KS3195NML)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ONLINEMETALS 0.75" Nom. Schedule 5 Stainless Pipe 304/304L Welded (912)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 0.75" Nom. Schedule 10 Stainless Pipe 304/304L Welded (928)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- ONLINEMETALS 0.375" Nom. Schedule 40 Stainless Pipe 304/304L Welded (942)
- ONLINEMETALS 2.375" OD x 0.156" Wall x 2.063" ID Carbon Steel Round Tube A513-Type 5 DOM (15556)
- Onlinemetals Pipes