Shop All Aluminum Pipes
Onlinemetals
6" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded
Mfr # 24870
Zoro # G807155375
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 24870
- Zoro # G807155375
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 12 |
Details
Item | Pipe |
Material | Aluminum |
Alloy Type | 6063 |
Description
Aluminum Pipe 6063T6 Schedule 10 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6063 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T/S-15 20 MESH SCREEN (900-091)
- SLOAN 1.6 gpf, Rough Brass, Water Closet (3988231)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 24In (04-6224)
- ASCO Valve Rebuild Kit, For Use w/4ELZ7 (304692)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 1" x 0.062" Aluminum Square Tube 6063-T52-Extruded (1192)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1207)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1207)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- Onlinemetals Pipes