Shop All Aluminum U-Channel Stock
Onlinemetals
5" x 2.25" x 0.15" x 0.26" Aluminum Channel 6061-T6-Extruded Aluminum Association
Mfr # 15230
Zoro # G507155606
product price: $401.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Alloy Type 6061
- Leg Length 300
- Length 300
- Base Width 5
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15230
- Zoro # G507155606
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 300 |
Length | 300 |
Base Width | 5 |
Details
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Item | Channel |
Material | Aluminum |
Wall Thickness | 0.15 |
Description
Aluminum Channel Aluminum Association 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Aluminum Association channel has a consistent thickness throughout the wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 4 in Dia. (DCFA2R4-12)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 1.000" Thick (1YYH9)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/16" Dia. (2XMK3)
- ZORO SELECT Bar Grating, Smooth, 36in.W x 1in.H (21125S100-C3)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 3" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (9712)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- Onlinemetals Aluminum U-Channel Stock