Shop All Brass Tube Stock
Onlinemetals
5" Nom. Schedule 40 Stainless Pipe 316/316L Welded
Mfr # 19706
Zoro # G907080089
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Outside Square 5.563
- Inside Square 1.38
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19706
- Zoro # G907080089
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 96 |
Details
Item | Pipe |
Material | Stainless Steel |
Alloy Type | 316 |
Outside Square | 5.563 |
Inside Square | 1.38 |
Standards | ASTM A312, ASTM A999 (call for availability) |
Description
Stainless Pipe 316 Schedule 40 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.795 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/4A-100)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.518 in Overall Width (1645SB3-338-100)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/4" Thick (BULK-PS-UHMWB-27)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ONLINEMETALS 1.25" OD x 0.125" Wall x 1" ID Copper Round Tube 101 (18343)
- ONLINEMETALS 0.375" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1460)
- ONLINEMETALS 0.3125" x 0.04" Brass Square Tube 272-H80 (23518)
- Onlinemetals Brass Tube Stock