Shop All Alloy Steel Rods
Onlinemetals
5" Alloy Steel Round Bar 4340-Normalized Rough Turned
Mfr # 7413
Zoro # G807157690
product price: $7,093.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,093.99
Free 30-Day Returns
Key Features
- Length 144
- Material Alloy Steel
- Alloy Type 4340
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7413
- Zoro # G807157690
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 144 |
Details
Material | Alloy Steel |
Alloy Type | 4340 |
Item | Bar-Round |
Standards | AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29 |
Description
Alloy Steel Round Bar 4340 Normalized Rough Turned has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily in the annealed state It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx12 InL (03SH.062X12-12)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.020" Thick (BULK-PF-PC-67)
- ZORO SELECT Water Hard Drill Rod, W1, 3/16, 0.1875 In (W1D3166)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 30A (BULK-RS-S30-59)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- ONLINEMETALS 0.06" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13509)
- ONLINEMETALS 0.0635" Carbon Steel Sheet A653 Galvanized Hot Dip (13265)
- ONLINEMETALS 1" x 2" x 0.125" Brass Angle 385 (9606)
- ONLINEMETALS 1" x 2" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (20588)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 8620-Cold Finish (15006)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 ft L, 6 in W (40f1.5x6-72)
- Onlinemetals Alloy Steel Rods